
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port T Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
EN Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Pressure | N/A |
Solenoid | Double |
Electrical Options | None |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Design No. | 10 |
Manual Override | Plain Override |
Solenoid Energization Code | None |
Reducer Module Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Performance | High Performance |
Surge Suppressor/Damper | None |
Mounting | Subplate/Manifold Mount |
Electrical Options Code | None |
Mechanical Options | None |
Tank Port Rating | 5000 |
Watt Rating | 30 W |
Rated Flow [Max] | 175 gal/min |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pressure Port Check Valve Code | None |
Pilot Drain Code | None |
Manual Override Option Code | None |
Leakage | Standard Performance |
Actuator Type | Solenoid |
Pilot Valve Type Code | H |
No. of Stages | Two Stage |
Center Position | P Blocked, A & B to T |
Surge Suppressor/Damper Code | None |
Pilot Pressure Code | None |
Port Restrictor Plug Code | None |
NFPA Size | D08 |
Port Restrictor Plugs | None |
Housing Code | None |
Coil Rating Code | H |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Coil Type Code | U |
Spool Control Modification Code | None |
Voltage & Frequency | 24 VDC |
Solenoid Indicator Lights Code | None |
Spool Code | 6 |
Crossover | P Blocked, A or B to T |
Reducer Module | No |
Gauge Port | SAE-4 |
Pilot Valve Type | CETOP 3, High Performance |
Mechanical Options Code | None |
Spool Indicator Switch Code | None |
Valve Type | Standard-Duty |
Model No. | DG5V-8-H-6C-M-U-H-10 |
Function | 3-Position Spring Centered |
AC/DC | DC |
Response Type | Standard Response |
Electrical Connector Code | None |
Operation | Pilot Operated |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Body Material | Gray Iron |
Response Type Code | None |
Gauge Ports Code | None |
Electrical Connection | No Connector |
Coil Type | ISO 4400 (Din 43650) Connector |
Weight | 40.0 LB |
