
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Rated Flow [Max] | 10 gal/min |
Temperature Range [Max] | 158 °F |
Function | Spring Centered |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D05 |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Indicator Lights | No |
Spool Spring Arrangement Code | C |
Performance | Standard Performance |
Model No. | DG4V4-016C-M-X2-ER-4-10-S585 |
Leakage | Standard Performance |
Voltage & Frequency | 120 VAC - 60 Hz |
Operation | Solenoid Operated |
Compatible Fluids | Petroleum Oil |
No. of Stages | Single Stage |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Seal Material | Buna-N |
AC/DC | AC |
Manual Override | Plain Override |
Tank Port Rating | 1015 |
Body Material | Gray Iron |
Temperature Range [Min] | -4 °F |
Watt Rating | 20 W |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Reducer Module | No |
Weight | 0.0 LB |
