
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Adjustment | Yes |
Valvistor | No |
Adjustment Type | Locknut |
Leakage | Standard |
Body Material | Cast Bars |
Insert Type | Relief |
Cover Function | Relief |
Port Size | 16 mm |
Temperature Range [Min] | -4 °F |
Insert Ratio | 1:1 |
Port Type | SAE |
Pressure Rating | 5000 psi |
Flow [Max] | 65 gal/min |
Temperature Range [Max] | 158 °F |
Function | Normally Open |
Model No. | F3-CVCS-16-C-S2-W-250-11 |
Fluid Cleanliness | 18/16/13 micron |
Series | CVCS |
Seal Material | Viton |
Weight | 1.0 LB |
