
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Function | 3-Position Spring Centered |
Pressure [Max] | 5000 psi |
Watt Rating | 18 W |
Mechanical Options | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Electrical Connector Code | None |
Spool Indicator Switch Code | None |
Tank Port Rating | 5000 |
Solenoid Indicator Lights Code | None |
Coil Type Code | U |
Temperature Range [Min] | -40 °F |
Spool Spring Arrangement Code | C |
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid A, Solenoid B |
Valve Type | Standard-Duty |
Operation | Pilot Operated |
Surge Suppressor/Damper Code | None |
Housing Code | None |
Seal Material | Buna-N |
Design No. | 10 |
Reducer Module | No |
Temperature Range [Max] | 230 °F |
Port T Pressure Rating | 5000 psi |
Solenoid | Double |
Gauge Port | SAE-4 |
Port Restrictor Plugs | None |
EN Code | None |
Spool Control Modification Code | None |
Spool Code | 8 |
Coil Type | ISO 4400 |
Manual Override Option Code | None |
Pilot Valve Type Code | H |
Solenoid Energization Code | V |
Pressure Port Check Valve Pressure | 50 psi |
Rated Flow [Max] | 175 gal/min |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Body Material | Ductile Iron |
Reducer Module Code | None |
Center Position | P to T, A & B Blocked |
Actuator Type | Solenoid |
AC/DC | DC |
Overrides | Plain Override Solenoid Ends |
Response Type Code | None |
Performance | High Performance |
Manual Override | Plain Override |
Pilot Valve Type | CETOP 3, High Performance |
Mechanical Options Code | None |
Electrical Options Code | 1 |
Gauge Ports Code | None |
Electrical Connection | Fitted W/ PG11 Plug |
Port Restrictor Plug Code | None |
No. of Stages | Two Stage |
Coil Rating Code | GL |
Surge Suppressor/Damper | None |
Voltage & Frequency | 12 VDC |
Response Type | Standard Response |
Pilot Pressure Code | None |
Pilot/Drain | Internal Pilot/Internal Drain |
Leakage | High Performance |
Pilot Drain Code | T |
Model No. | DG5V-8-H-8C-T-R-VM-U1-GL-10 |
Indicator Lights | No |
Crossover | All Ports Open, Restricted |
Pressure Port Check Valve Code | R |
Electrical Options | w/Fitted Plug |
NFPA Size | D08 |
Weight | 35.0 LB |
