
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mounting | Subplate/Manifold Mount |
Coil Rating Code | B |
AC/DC | AC |
Manual Override Option Code | None |
Surge Suppressor/Damper Code | None |
Solenoid Energization Code | None |
Response Type Code | None |
Seal Material | Buna-N |
Design No. | 10 |
Electrical Connector Code | None |
Pilot Pressure Code | None |
Port Restrictor Plug Code | None |
Electrical Options Code | None |
Pilot Valve Type Code | S |
Body Material | Ductile Iron |
Pilot Drain Code | T |
EN Code | None |
Temperature Range [Max] | 230 °F |
Electrical Connection | No Connector |
Leakage | Standard Performance |
Mechanical Options Code | None |
Response Type | Standard Response |
Performance | Standard Performance |
Solenoid | Single |
Pressure [Max] | 5000 psi |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | -40 °F |
No. of Stages | Two Stage |
Spool Code | 2 |
Pilot Valve Type | CETOP 3, Standard Performance |
Port Restrictor Plugs | None |
Indicator Lights | No |
Rated Flow [Max] | 175 gal/min |
Tank Port Rating | 5000 |
Center Position | All Ports Blocked |
Function | 2-Position Spring Offset |
Surge Suppressor/Damper | None |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Code | None |
Gauge Port | SAE-4 |
Compatible Fluids | Petroleum Oil |
Spool Spring Arrangement Code | A |
Actuator Type | Solenoid |
Model No. | DG5V-8-S-2A-T-M-U-B-10 |
Spool Indicator Switch Code | None |
Port T Pressure Rating | 5000 psi |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Spool Control Modification Code | None |
Manual Override | Plain Override |
Gauge Ports Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot/Drain | External Pilot/Internal Drain |
Mechanical Options | None |
Coil Type Code | U |
Electrical Options | None |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module Code | None |
Pressure Port Check Valve Pressure | N/A |
Crossover | All Ports Blocked |
Actuation Identification | Solenoid B |
Solenoid Indicator Lights Code | None |
Housing Code | None |
Reducer Module | No |
Weight | 35.0 LB |
