
- D05 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 60-1,450 psi
- Screw w/Locknut Adjustment
Relief Function | Dual |
Manufacturer Part No. | DGMC2-5-AB-BW-BA-BW-30-EN412 |
Adjustment Type, Dual | Screw w/Locknut |
Model No. | DGMC2-5-AB-BW-BA-BW-30-EN412 |
Gage Port | None |
Interface | D05 |
Port Drained Into | Port B |
Port Drained Into, Dual | Port A |
External Drain | No |
Pressure Limited In | Port A |
Remote Control Port | No |
Pressure Limited In, Dual | Port B |
Valve Type | Relief Valve |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Adjustment Type | Screw w/ Locknut |
Design No. | 30 |
Pressure Adjustment Range, Dual (psi) | 60-1,450 |
External Drain, Dual | No |
Weight | 7.5 LB |
