
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Electrical Connection | No Connector |
Performance | Standard Performance |
Pressure Port Check Valve Pressure | N/A |
No. of Stages | Two Stage |
Reducer Module Code | None |
Tank Port Rating | 5000 |
Manual Override Option Code | None |
Valve Type | Standard-Duty |
Gauge Port | SAE-4 |
Electrical Options | None |
Spool Code | 2 |
Gauge Ports Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Actuation Identification | Solenoid A, Solenoid B |
Fluid Cleanliness | 19/17/14 micron |
Crossover | All Ports Blocked |
Pressure [Max] | 5000 psi |
Design No. | 10 |
Response Type Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Housing Code | None |
Pressure Port Check Valve Code | None |
Rated Flow [Max] | 175 gal/min |
EN Code | None |
Pilot Pressure Code | None |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Leakage | Standard Performance |
Coil Rating Code | B |
Port Restrictor Plug Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Connector Code | None |
Spool Spring Arrangement Code | C |
Solenoid | Double |
NFPA Size | D08 |
Pilot Valve Type | CETOP 3, Standard Performance |
AC/DC | AC |
Temperature Range [Max] | 230 °F |
Surge Suppressor/Damper Code | None |
Spool Control Modification Code | 2 |
Solenoid Indicator Lights Code | None |
Operation | Pilot Operated |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Actuator Type | Solenoid |
Pilot Drain Code | None |
Solenoid Energization Code | None |
Electrical Options Code | None |
Body Material | Ductile Iron |
Port Restrictor Plugs | None |
Coil Type Code | U |
Pilot/Drain | External Pilot/Internal Drain |
Port T Pressure Rating | 5000 psi |
Manual Override | Plain Override |
Function | 3-Position Spring Centered |
Indicator Lights | No |
Coil Type | ISO 4400 (Din 43650) Connector |
Reducer Module | No |
Mechanical Options Code | None |
Response Type | Standard Response |
Spool Indicator Switch Code | None |
Pilot Valve Type Code | S |
Surge Suppressor/Damper | None |
Center Position | All Ports Blocked |
Model No. | DG5V-8-S-2C-2-M-U-B-10 |
Weight | 35.0 LB |
