
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Port Restrictor Plugs | None |
Pressure Port Check Valve Pressure | N/A |
Electrical Connector Code | T |
Center Position | All Ports Blocked |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Performance | Standard Performance |
Indicator Lights | Yes |
Actuation Identification | Solenoid A, Solenoid B |
Spool Code | 2 |
Electrical Options Code | None |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Two Stage |
Body Material | Ductile Iron |
Spool Indicator Switch Code | None |
AC/DC | AC |
Pilot/Drain | Internal Pilot/Internal Drain |
Surge Suppressor/Damper | None |
Manual Override Option Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Temperature Range [Max] | 230 °F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Solenoid Indicator Lights Code | L |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Pressure Port Check Valve Code | None |
Tank Port Rating | 5000 |
Port T Pressure Rating | 5000 psi |
Response Type | Standard Response |
Pilot Pressure Code | None |
Overrides | Plain Override Solenoid Ends |
Coil Type Code | F |
Spool Spring Arrangement Code | C |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Rated Flow [Max] | 175 gal/min |
Function | 3-Position Spring Centered |
Electrical Options | None |
Surge Suppressor/Damper Code | None |
Pilot Drain Code | T |
Electrical Connection | Wired Terminal Block |
Temperature Range [Min] | -40 °F |
Gauge Port | SAE-4 |
Port Restrictor Plug Code | None |
Housing Code | W |
Crossover | All Ports Blocked |
Response Type Code | None |
Gauge Ports Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Model No. | DG5V-8-S-2C-2-T-M-FTWL-B-10 |
Valve Type | Standard-Duty |
Pilot Valve Type Code | S |
Coil Rating Code | B |
Solenoid | Double |
Reducer Module | No |
Compatible Fluids | Petroleum Oil |
Design No. | 10 |
Mechanical Options Code | None |
Manual Override | Plain Override |
EN Code | None |
Spool Control Modification Code | 2 |
Operation | Pilot Operated |
Reducer Module Code | None |
NFPA Size | D08 |
Solenoid Energization Code | None |
Weight | 35.0 LB |
