
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Pressure [Max] | 5000 psi |
Body Material | Ductile Iron |
Electrical Connection | Wired Terminal Block |
Temperature Range [Min] | -40 °F |
Reducer Module | No |
Manual Override | Plain Override |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Pilot Operated |
Indicator Lights | Yes |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
No. of Stages | Two Stage |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Rated Flow [Max] | 175 gal/min |
Function | Spring Centered |
Seal Material | Viton |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Actuator Type | Solenoid |
AC/DC | AC |
Model No. | F3-DG5V-8-S-8C-E-VM-FTWL-B-10 |
Pilot/Drain | External Pilot/External Drain |
NFPA Size | D08 |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Temperature Range [Max] | 230 °F |
Compatible Fluids | Phosphate Ester Fluids |
Weight | 25.0 LB |
