
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Actuator Type | Solenoid |
AC/DC | AC |
Pilot Drain Code | None |
Rated Flow [Max] | 185 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Crossover | All Ports Open |
EN Code | None |
Spool Indicator Switch Code | None |
Reducer Module | N/A |
Function | 2-Position Spring Offset |
Pilot Valve Type Code | S |
Valve Type | Standard-Duty |
Tank Port Rating | 5000 |
Solenoid Energization Code | None |
Response Type | Standard Response |
Gauge Ports Code | None |
Pressure Port Check Valve Pressure | N/A |
Solenoid | Single |
Mechanical Options Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Gauge Port | SAE-4 |
Model No. | DG5V-8-S-0A-M-U-B-10 |
Port T Pressure Rating | 5000 psi |
Response Type Code | None |
Center Position | All Ports Open |
Coil Type | DIN 43650 |
Port Restrictor Plug Code | None |
Pressure [Max] | 5000 psi |
Coil Type Code | U |
Electrical Connection | No Connector |
Housing Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Manual Override | Plain Override |
Port Restrictor Plugs | None |
Manual Override Option Code | None |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Spool Control Modification Code | None |
Electrical Options Code | None |
Indicator Lights | No |
NFPA Size | D08 |
Electrical Connector Code | None |
Spool Code | 0 |
Surge Suppressor/Damper Code | None |
Design No. | 10 |
Surge Suppressor/Damper | None |
Pilot Pressure Code | None |
Coil Rating Code | B |
Reducer Module Code | None |
Mechanical Options | None |
Solenoid Indicator Lights Code | None |
Spool Spring Arrangement Code | A |
Pressure Port Check Valve Code | None |
Operation | Pilot Operated |
Weight | 35.0 LB |
