
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Model No. | CT5-060A-F-M-U-H7-110 |
No. of Stages | Two Stage |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Adjustment | Yes |
Port Size | 6 mm |
Spring Arrangement | A |
Adjustment Type | Knob |
Body Material | Cast Iron |
Actuation Option | Solenoid |
Valve Mount Type | NPTF Thread |
Tank Port Rating | 3000 |
Pressure [Max] | 3000 psi |
Manual Override | Yes |
Flow [Max] | 60 gal/min |
Weight | 0.0 LB |
