
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
Mounting | Subplate/Manifold Mount |
Model No. | DG17V4-018N-10 |
Seal Material | Buna-N |
NFPA Size | D05 |
Pressure [Max] | 5076 psi |
Indicator Lights | No |
Temperature Range [Max] | 179.6 °F |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 28.5 gal/min |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Operation | Lever/Knob Operated |
Body Material | Gray Iron |
Leakage | Standard Performance |
Weight | 1.0 LB |
