
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Rated Flow [Max] | 28.5 gal/min |
Reducer Module | No |
Leakage | Standard Performance |
Function | No Spring Detented |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5076 psi |
Seal Material | Buna-N |
Operation | Lever/Knob Operated |
Temperature Range [Min] | 68 °F |
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 179.6 °F |
Compatible Fluids | Petroleum Oil |
NFPA Size | D05 |
No. of Stages | Single Stage |
Model No. | DG17V4-016N-10 |
Indicator Lights | No |
Weight | 1.0 LB |
