
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Compatible Fluids | Phosphate Ester Fluids |
NFPA Size | D05 |
Temperature Range [Max] | 122 °F |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Response Time | 60 ms |
Watt Rating | 30 W |
Seal Material | Viton |
Function | No Spring Detented |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Pressure [Max] | 9500 psi |
Coil Type | ISO 4400 |
Body Material | Gray Iron |
Actuation Identification | Solenoid A, Solenoid B |
Rated Flow [Max] | 24 gal/min |
Manual Override | Plain Override |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 24 VDC |
Model No. | F3-DG4S4-012N-U-H-61 |
AC/DC | DC |
Weight | 0.0 LB |
