
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Coil Rating Code | H |
Solenoid Energization Code | None |
Seal Material | Buna-N |
Pilot Valve Type | CETOP 3, High Performance |
Electrical Connector Code | None |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Housing Code | None |
Surge Suppressor/Damper | None |
Manual Override | Plain Override |
Indicator Lights | No |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 230 °F |
Port T Pressure Rating | 5000 psi |
Mechanical Options Code | None |
Leakage | High Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override Option Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Watt Rating | 30 W |
Spool Indicator Switch Code | None |
Response Type Code | None |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Gauge Port | SAE-4 |
Solenoid Indicator Lights Code | None |
No. of Stages | Two Stage |
Voltage & Frequency | 24 VDC |
Model No. | DG5V-8-H-3C-T-M-U-H-10 |
Function | 3-Position Spring Centered |
Port Restrictor Plugs | None |
Rated Flow [Max] | 175 gal/min |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Spool Code | 3 |
Pilot Pressure Code | None |
Actuator Type | Solenoid |
Electrical Options Code | None |
Design No. | 10 |
Pilot/Drain | Internal Pilot/Internal Drain |
Body Material | Ductile Iron |
Valve Type | Standard-Duty |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options | None |
EN Code | None |
Solenoid | Double |
Pilot Drain Code | T |
Pressure Port Check Valve Code | None |
Electrical Options | None |
Pilot Valve Type Code | H |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plug Code | None |
Center Position | P & B Blocked, A to T |
Reducer Module Code | None |
NFPA Size | D08 |
Tank Port Rating | 5000 |
Gauge Ports Code | None |
Spool Control Modification Code | None |
Reducer Module | No |
Coil Type Code | U |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Electrical Connection | No Connector |
Performance | High Performance |
AC/DC | DC |
Response Type | Standard Response |
Weight | 35.0 LB |
