
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manual Override | Plain Override |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type Code | H |
Pilot/Drain | External Pilot/Internal Drain |
Design No. | 10 |
AC/DC | AC |
Coil Type | DIN 43650 |
Pilot Pressure Code | None |
Electrical Options | None |
Port Restrictor Plug Code | None |
Surge Suppressor/Damper Code | None |
Reducer Module Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Connector Code | None |
Mechanical Options Code | None |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper | None |
Spool Control Modification Code | 2 |
Solenoid Indicator Lights Code | None |
Model No. | DG5V-8-H-2A-2-M-U-B-10 |
Coil Rating Code | B |
Seal Material | Buna-N |
Center Position | All Ports Blocked |
Electrical Connection | No Connector |
Port Restrictor Plugs | None |
Coil Type Code | U |
Function | 2-Position Spring Offset |
Spool Code | 2 |
Actuator Type | Solenoid |
Solenoid | Single |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Gauge Port | SAE-4 |
Manual Override Option Code | None |
Crossover | All Ports Blocked |
Electrical Options Code | None |
Operation | Pilot Operated |
Spool Indicator Switch Code | None |
NFPA Size | D08 |
Rated Flow [Max] | 185 gal/min |
Response Type | Standard Response |
Pressure Port Check Valve Pressure | N/A |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Tank Port Rating | 5000 |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Code | None |
Housing Code | None |
Spool Spring Arrangement Code | A |
Indicator Lights | No |
Pilot Valve Type | CETOP 3, High Performance |
Solenoid Energization Code | None |
Gauge Ports Code | None |
Pilot Drain Code | None |
EN Code | None |
Response Type Code | None |
Weight | 35.0 LB |
