
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot Valve Type | CETOP 3, High Performance |
Leakage | High Performance |
No. of Stages | Two Stage |
Electrical Options Code | None |
Pressure Port Check Valve Code | None |
Response Type Code | None |
Mechanical Options Code | None |
Spool Code | 6 |
Surge Suppressor/Damper | None |
NFPA Size | D08 |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Gauge Port | SAE-4 |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Coil Type | ISO 4400 (Din 43650) Connector |
Electrical Connector Code | None |
Housing Code | None |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Indicator Lights | No |
Reducer Module Code | None |
Pilot Drain Code | None |
Gauge Ports Code | None |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Actuator Type | Solenoid |
Port T Pressure Rating | 5000 psi |
Model No. | DG5V-8-H-6C-2-M-U-B-10 |
Function | 3-Position Spring Centered |
Fluid Cleanliness | 19/17/14 micron |
Performance | High Performance |
Center Position | P Blocked, A & B to T |
Temperature Range [Max] | 230 °F |
Electrical Options | None |
Rated Flow [Max] | 175 gal/min |
Pilot Pressure Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Actuation Identification | Solenoid A, Solenoid B |
Port Restrictor Plugs | None |
Solenoid Indicator Lights Code | None |
Response Type | Standard Response |
Spool Control Modification Code | 2 |
EN Code | None |
Pressure Port Check Valve Pressure | N/A |
Pilot/Drain | Internal Pilot/External Drain |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Overrides | Plain Override Solenoid Ends |
Temperature Range [Min] | -40 °F |
Surge Suppressor/Damper Code | None |
Coil Type Code | U |
Design No. | 10 |
Body Material | Ductile Iron |
Spool Indicator Switch Code | None |
Coil Rating Code | B |
Port Restrictor Plug Code | None |
Crossover | P Blocked, A or B to T |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pilot Valve Type Code | H |
Electrical Connection | No Connector |
Reducer Module | No |
Tank Port Rating | 5000 |
Solenoid Energization Code | None |
AC/DC | AC |
Manual Override Option Code | None |
Weight | 35.0 LB |
