
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure [Max] | 5000 psi |
Pilot Pressure Code | None |
Actuator Type | Solenoid |
Electrical Options | None |
Response Type Code | None |
Port T Pressure Rating | 5000 psi |
Function | 3-Position Spring Centered |
Crossover | P Blocked, A or B to T |
Pressure Port Check Valve Pressure | 5 psi |
Center Position | P Blocked, A & B to T |
Response Type | Standard Response |
Actuation Identification | Solenoid A, Solenoid B |
Spool Control Modification Code | None |
AC/DC | AC |
Gauge Ports Code | None |
Overrides | Plain Override Solenoid Ends |
NFPA Size | D08 |
Tank Port Rating | 5000 |
Reducer Module Code | None |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Solenoid Indicator Lights Code | L |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Valve Type | CETOP 3, Standard Performance |
Port Restrictor Plugs | None |
Spool Code | 6 |
Leakage | Standard Performance |
Spool Spring Arrangement Code | C |
Indicator Lights | Yes |
Body Material | Ductile Iron |
Electrical Options Code | None |
Compatible Fluids | Petroleum Oil |
Mechanical Options Code | None |
Solenoid | Double |
Seal Material | Buna-N |
Reducer Module | No |
Fluid Cleanliness | 19/17/14 micron |
Surge Suppressor/Damper Code | None |
Pilot/Drain | Internal Pilot/External Drain |
Performance | Standard Performance |
Spool Indicator Switch Code | None |
Valve Type | Standard-Duty |
Electrical Connection | Wired Terminal Block |
Surge Suppressor/Damper | None |
Model No. | DG5V-8-S-6C-K-M-FTWL-B-10 |
EN Code | None |
Gauge Port | SAE-4 |
Design No. | 10 |
Port Restrictor Plug Code | None |
Mounting | Subplate/Manifold Mount |
Housing Code | W |
Temperature Range [Max] | 230 °F |
Rated Flow [Max] | 175 gal/min |
Coil Rating Code | B |
Manual Override | Plain Override |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Electrical Connector Code | T |
Pilot Drain Code | None |
Pilot Valve Type Code | S |
Mechanical Options | None |
Coil Type Code | F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Pressure Port Check Valve Code | K |
Manual Override Option Code | None |
No. of Stages | Two Stage |
Weight | 35.0 LB |
