
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Port Restrictor Plugs | None |
Coil Type Code | U |
Indicator Lights | No |
Surge Suppressor/Damper | None |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Reducer Module Code | None |
Solenoid Energization Code | None |
Pressure Port Check Valve Pressure | N/A |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Gauge Ports Code | None |
Rated Flow [Max] | 175 gal/min |
Spool Code | 6 |
Mechanical Options Code | None |
Response Type Code | None |
Housing Code | None |
Spool Control Modification Code | None |
Spool Spring Arrangement Code | C |
AC/DC | AC |
Performance | High Performance |
Center Position | P Blocked, A & B to T |
Port Restrictor Plug Code | None |
Pilot/Drain | External Pilot/External Drain |
Mounting | Subplate/Manifold Mount |
Surge Suppressor/Damper Code | None |
Manual Override | Plain Override |
Electrical Connector Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Crossover | P Blocked, A or B to T |
Solenoid | Double |
Pilot Valve Type Code | H |
EN Code | None |
Spool Indicator Switch Code | None |
Temperature Range [Min] | -40 °F |
Model No. | DG5V-8-H-6C-E-M-U-B-10 |
Response Type | Standard Response |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override Option Code | None |
Mechanical Options | None |
Valve Type | Standard-Duty |
Leakage | High Performance |
Design No. | 10 |
Pilot Valve Type | CETOP 3, High Performance |
Pressure Port Check Valve Code | None |
Electrical Connection | No Connector |
Solenoid Indicator Lights Code | None |
Overrides | Plain Override Solenoid Ends |
Port T Pressure Rating | 5000 psi |
Temperature Range [Max] | 230 °F |
Body Material | Ductile Iron |
Tank Port Rating | 5000 |
Actuation Identification | Solenoid A, Solenoid B |
Pilot Pressure Code | E |
Actuator Type | Solenoid |
Pilot Drain Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options | None |
Seal Material | Buna-N |
Gauge Port | SAE-4 |
Electrical Options Code | None |
Coil Rating Code | B |
NFPA Size | D08 |
Function | 3-Position Spring Centered |
Weight | 35.0 LB |
