
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
Operation | Pilot Operated |
Seal Material | Buna-N |
Pilot/Drain | External Pilot/Internal Drain |
NFPA Size | D08 |
Model No. | DG5V-8-H-2A-E-M-U-H-10 |
Weight | 31.16 LB |

Operation | Pilot Operated |
Seal Material | Buna-N |
Pilot/Drain | External Pilot/Internal Drain |
NFPA Size | D08 |
Model No. | DG5V-8-H-2A-E-M-U-H-10 |
Weight | 31.16 LB |