
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Temperature Range [Max] | 122 °F |
Performance | Standard Performance |
Tank Port Rating | 1015 |
Model No. | DG4V4-01-2AL-M-X2-ER4-10 |
AC/DC | AC |
Seal Material | Buna-N |
Leakage | Standard Performance |
Voltage & Frequency | 120 VAC - 60 Hz |
Coil Type | Special Protection Solenoid to CSA/UL Approval |
Rated Flow [Max] | 30 gal/min |
Pressure [Max] | 4500 psi |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
NFPA Size | D05 |
Operation | Solenoid Operated |
Temperature Range [Min] | 68 °F |
Indicator Lights | No |
Body Material | Gray Iron |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Weight | 0.0 LB |
