
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
Port Size | 6 mm |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Model No. | F6-CG5-100A-CV-M-U-B6-P10-110 |
Actuation Option | Solenoid |
Adjustment | Yes |
Weight | 0.0 LB |
