
- Pressure Relief Valve
- Pressure Relief Valve Type
- 12 mm Port Size
- 145 to 4000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Flow [Max] | 150 gal/min |
Body Material | Cast Iron |
Remote | Yes |
No. of Stages | Two Stage |
Drain | Internal Drain |
Valve Mount Type | Pump Flange Mounting |
Pressure Adjustment Range (psi) | 145 to 4,000 |
Adjustment Type | Screw |
Valve Type | Pressure Relief |
Port Type | SAE |
Model No. | CPF1V-12-G-W-RC-20 |
Seal Material | Buna-N |
Adjustment | Yes |
Actuation Option | Proportional |
Pressure [Max] | 3000 psi |
Port Size | 12 mm |
Performance | Standard Performance |
Weight | 0.0 LB |
