
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
EN Code | None |
Housing Code | None |
Coil Type Code | U |
Pilot/Drain | External Pilot/External Drain |
Spool Spring Arrangement Code | C |
Solenoid | Double |
Coil Type | ISO 4400 (Din 43650) Connector |
Solenoid Energization Code | V |
Valve Type | Standard-Duty |
Surge Suppressor/Damper Code | None |
Port T Pressure Rating | 5000 psi |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
Tank Port Rating | 5000 |
Pilot Drain Code | None |
Temperature Range [Max] | 230 °F |
Response Type | Standard Response |
Electrical Connector Code | None |
Port Restrictor Plug Code | None |
Function | 3-Position Spring Centered |
Actuation Identification | Solenoid A, Solenoid B |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Temperature Range [Min] | -40 °F |
Crossover | All Ports Open, Restricted |
Pilot Valve Type Code | H |
Gauge Ports Code | None |
Spool Indicator Switch Code | None |
Rated Flow [Max] | 175 gal/min |
Reducer Module Code | None |
Pilot Pressure Code | E |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Manual Override Option Code | None |
Spool Code | 8 |
No. of Stages | Two Stage |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Design No. | 10 |
Manual Override | Plain Override |
AC/DC | AC |
Pressure Port Check Valve Pressure | N/A |
Electrical Options Code | None |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Electrical Connection | No Connector |
Solenoid Indicator Lights Code | None |
Pressure Port Check Valve Code | None |
Center Position | P to T, A & B Blocked |
Seal Material | Buna-N |
Performance | High Performance |
Mechanical Options Code | None |
Response Type Code | None |
Operation | Pilot Operated |
Model No. | DG5V-8-H-8C-E-VM-U-B-10 |
Reducer Module | No |
Gauge Port | SAE-4 |
NFPA Size | D08 |
Leakage | High Performance |
Surge Suppressor/Damper | None |
Fluid Cleanliness | 19/17/14 micron |
Coil Rating Code | B |
Mounting | Subplate/Manifold Mount |
Spool Control Modification Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Valve Type | CETOP 3, High Performance |
Indicator Lights | No |
Weight | 35.0 LB |
