
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Spool Spring Arrangement Code | A |
Voltage & Frequency | 24 VDC |
Function | Spring Offset |
Seal Material | Buna-N |
Tank Port Rating | 1740 |
Actuation Identification | Solenoid B |
NFPA Size | D05 |
Temperature Range [Min] | 68 °F |
Electrical Connection | Wired Terminal Block |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 122 °F |
Watt Rating | 30 W |
Body Material | Gray Iron |
Operation | Solenoid Operated |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 4500 psi |
Actuator Type | Solenoid |
AC/DC | DC |
Model No. | DG4V4-01-2A-M-WL-H5-10 |
Rated Flow [Max] | 30 gal/min |
No. of Stages | Single Stage |
Indicator Lights | Yes |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Manual Override | Plain Override |
Leakage | Standard Performance |
Weight | 0.0 LB |
