
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 30 gal/min |
Operation | Solenoid Operated |
Body Material | Gray Iron |
Leakage | Standard Performance |
Temperature Range [Max] | 122 °F |
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Seal Material | Buna-N |
NFPA Size | D05 |
Manual Override | Plain Override |
Function | Spring Centered |
Actuator Type | Solenoid |
Pressure [Max] | 4500 psi |
Model No. | DG4V4-016C-M-W-B-L-4-10 |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1015 |
No. of Stages | Single Stage |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
Indicator Lights | No |
Weight | 1.0 LB |
