
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Rated Flow [Max] | 175 gal/min |
Gauge Port | SAE-4 |
Response Type Code | None |
Solenoid Energization Code | None |
Performance | Standard Performance |
Gauge Ports Code | None |
Compatible Fluids | Petroleum Oil |
Response Type | Standard Response |
Electrical Connection | No Connector |
Electrical Connector Code | None |
No. of Stages | Two Stage |
Coil Rating Code | B |
Pilot Valve Type Code | S |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | N |
Manual Override Option Code | None |
Coil Type Code | F |
Mechanical Options | None |
Solenoid Indicator Lights Code | None |
Leakage | Standard Performance |
Reducer Module | No |
Manual Override | Plain Override |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuator Type | Solenoid |
Actuation Identification | Solenoid A, Solenoid B |
Body Material | Ductile Iron |
Housing Code | W |
Spool Control Modification Code | None |
Temperature Range [Min] | -40 °F |
Indicator Lights | No |
Function | 3-Position Detented |
Seal Material | Buna-N |
Port T Pressure Rating | 5000 psi |
Electrical Options | None |
Spool Code | 2 |
EN Code | None |
Operation | Pilot Operated |
Pilot Valve Type | CETOP 3, Standard Performance |
Pressure Port Check Valve Pressure | 5 psi |
Surge Suppressor/Damper Code | None |
Electrical Options Code | None |
Center Position | All Ports Blocked |
Temperature Range [Max] | 230 °F |
Tank Port Rating | 5000 |
NFPA Size | D08 |
Pressure [Max] | 5000 psi |
Mechanical Options Code | None |
AC/DC | AC |
Solenoid | Double |
Pressure Port Check Valve Code | K |
Overrides | Plain Override Solenoid Ends |
Design No. | 10 |
Pilot Pressure Code | None |
Pilot Drain Code | T |
Port Restrictor Plug Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-S-2N-T-K-M-FW-B-10 |
Reducer Module Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper | None |
Valve Type | Standard-Duty |
Pilot/Drain | Internal Pilot/Internal Drain |
Fluid Cleanliness | 19/17/14 micron |
Crossover | All Ports Blocked |
Weight | 35.0 LB |
