
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Reducer Module | No |
Coil Type Code | U |
Design No. | 10 |
Mechanical Options Code | None |
Pilot Pressure Code | None |
Seal Material | Buna-N |
Pilot Drain Code | None |
Port Restrictor Plug Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Manual Override | Plain Override |
Actuation Identification | Solenoid A, Solenoid B |
Solenoid Indicator Lights Code | None |
Spool Spring Arrangement Code | C |
Surge Suppressor/Damper | None |
Electrical Connector Code | None |
Reducer Module Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Performance | Standard Performance |
Mounting | Subplate/Manifold Mount |
Model No. | DG5V-8-S-8C-VM-U-B-10 |
Overrides | Plain Override Solenoid Ends |
Center Position | P to T, A & B Blocked |
NFPA Size | D08 |
Temperature Range [Min] | -40 °F |
Leakage | Standard Performance |
Function | 3-Position Spring Centered |
Pressure [Max] | 5000 psi |
Housing Code | None |
Compatible Fluids | Petroleum Oil |
Port T Pressure Rating | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Manual Override Option Code | None |
Electrical Options Code | None |
EN Code | None |
Response Type Code | None |
Valve Type | Standard-Duty |
Solenoid Energization Code | V |
Spool Control Modification Code | None |
Spool Code | 8 |
Indicator Lights | No |
Response Type | Standard Response |
Gauge Ports Code | None |
Body Material | Ductile Iron |
Pressure Port Check Valve Code | None |
No. of Stages | Two Stage |
Electrical Options | None |
Rated Flow [Max] | 175 gal/min |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Crossover | All Ports Open, Restricted |
Port Restrictor Plugs | None |
Spool Indicator Switch Code | None |
Operation | Pilot Operated |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Solenoid | Double |
Temperature Range [Max] | 230 °F |
Electrical Connection | No Connector |
Mechanical Options | None |
Actuator Type | Solenoid |
Pilot Valve Type Code | S |
AC/DC | AC |
Surge Suppressor/Damper Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Coil Rating Code | B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Weight | 35.0 LB |
