
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Center Position | Closed Center, Regen Solenoid A |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
NFPA Size | D08 |
Electrical Connector Code | T |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Solenoid | Double |
Port T Pressure Rating | 5000 psi |
Gauge Ports Code | None |
Temperature Range [Max] | 230 °F |
Coil Type Code | F |
Solenoid Energization Code | None |
Body Material | Ductile Iron |
Design No. | 10 |
Indicator Lights | Yes |
Mechanical Options | None |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
Spool Indicator Switch Code | None |
Electrical Options Code | None |
Port Restrictor Plugs | None |
Reducer Module | No |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connection | Wired Terminal Block |
Crossover | Closed Center All Ports |
Mechanical Options Code | None |
Response Type Code | None |
Temperature Range [Min] | -40 °F |
Response Type | Standard Response |
Spool Code | 52 |
Pilot Valve Type Code | S |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Pilot Drain Code | T |
Reducer Module Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure Port Check Valve Pressure | N/A |
Housing Code | W |
Manual Override Option Code | None |
Seal Material | Buna-N |
Operation | Pilot Operated |
Actuator Type | Solenoid |
Pressure Port Check Valve Code | None |
Function | 3-Position Spring Centered |
AC/DC | AC |
Model No. | DG5V-8-S-52C-T-M-FTWL-B-10 |
Surge Suppressor/Damper Code | None |
EN Code | None |
Fluid Cleanliness | 19/17/14 micron |
Electrical Options | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Rated Flow [Max] | 175 gal/min |
Overrides | Plain Override Solenoid Ends |
Solenoid Indicator Lights Code | L |
Pressure [Max] | 5000 psi |
Valve Type | Standard-Duty |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
No. of Stages | Two Stage |
Gauge Port | SAE-4 |
Performance | Standard Performance |
Pilot/Drain | Internal Pilot/Internal Drain |
Pilot Pressure Code | None |
Weight | 35.0 LB |
