
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
Tank Port Rating | 3046 |
Indicator Lights | No |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Reducer Module | No |
Compatible Fluids | Petroleum Oil |
Model No. | DG4V 3 2A M U B6 60 P13 |
Body Material | Gray Iron |
Leakage | Standard Performance |
Function | Spring Offset |
Response Time | 15 to 23 ms |
Temperature Range [Min] | -4 °F |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
Actuation Identification | Solenoid B |
Pressure [Max] | 5000 psi |
Rated Flow [Max] | 20 gal/min |
Spool Spring Arrangement Code | A |
NFPA Size | D03 |
Coil Type | ISO 4400 |
Manual Override | Plain Override |
Operation | Solenoid Operated |
Temperature Range [Max] | 158 °F |
Performance | High Performance |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Weight | 3.2 LB |
