
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to Center Function
Spool Code | 33 |
Function | 2-Position Spring Offset, End to Center |
Electrical Connector Code | None |
Function Code | 33 |
Center Position | P Blocked, A & B to T |
Electrical Connection | No Connector |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Port Restrictor Plugs | None |
Port T Code | 6 |
Solenoid Energization Code | None |
NFPA Size | D03 |
Spool Spring Arrangement Code | B |
Coil Rating Code | B |
Port T Pressure Rating | 3000 psi |
Solenoid Code | B |
Solenoid | Single |
Valve Type | High-Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Solenoid Indicator Lights Code | None |
Pressure [Max] | 5075 psi |
Surge Suppressor/Damper | None |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Actuator Type | Solenoid |
Crossover | P Blocked, A or B to T |
Cycle Rate [Max] | N/A |
Pilot/Drain | None |
Mechanical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Shift Timing | N/A |
Design No. | 60 |
Rated Flow [Max] | 21 gal/min |
Operation | Solenoid Operated |
Tank Port Rating | 3000 |
Coil Type Code | F |
AC/DC | AC |
EN Code | None |
Indicator Lights | No |
Model No. | DG4V-3-33B-M-FW-B6-60 |
Housing Code | W |
Weight | 0.0 LB |
