
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Rated Flow [Max] | 20 gal/min |
Electrical Connector Code | PA5 |
Spool Indicator Switch Code | None |
Function | 3-Position Spring Centered |
Operation | Solenoid Operated |
AC/DC | AC |
Surge Suppressor/Damper Code | None |
Performance | High Performance |
Center Position | Closed Center, Regen Solenoid A |
Model No. | DG4V 3 52C M FPA5WL B6 60 |
Solenoid | Double |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Manual Override Option Code | None |
Cycle Rate [Max] | N/A |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Single Stage |
NFPA Size | D03 |
Tank Port Rating | 3046 |
Port T Pressure Rating | 3000 psi |
Temperature Range [Min] | -4 °F |
Body Material | Gray Iron |
Manual Override | Plain Override |
Crossover | Closed Center All Ports |
Indicator Lights | Yes |
Response Time | 15 to 23 ms |
Spool Code | 52 |
Coil Type Code | F |
Pilot/Drain | None |
Housing Code | W |
Reducer Module | No |
Electrical Connection | Five Pin Connector |
Coil Rating Code | B |
Leakage | Standard Performance |
Port T Code | 6 |
Actuator Type | Solenoid |
Valve Type | High-Performance |
Solenoid Energization Code | None |
Port Restrictor Plug Code | None |
Temperature Range [Max] | 158 °F |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mechanical Options | None |
Design No. | 60 |
Compatible Fluids | Petroleum Oil |
Seal Material | Buna-N |
Function Code | 52 |
Surge Suppressor/Damper | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
Spool Spring Arrangement Code | C |
Solenoid Code | B |
Mounting | Subplate/Manifold Mount |
EN Code | None |
Solenoid Indicator Lights Code | L |
Spool Shift Timing | N/A |
Weight | 0.0 LB |
