
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Surge Suppressor/Damper Code | D7 |
Indicator Lights | Yes |
Rated Flow [Max] | 21 gal/min |
Crossover | P Blocked, A or B to T |
Spool Indicator Switch Code | None |
EN Code | None |
Electrical Connector Code | T |
Spool Shift Timing | N/A |
Solenoid Energization Code | None |
Coil Type Code | F |
Actuator Type | Solenoid |
Electrical Connection | Wired Terminal Block |
NFPA Size | D03 |
Model No. | DG4V 3 33C M FTWL D7 H7 60 |
Solenoid Code | H |
Solenoid | Double |
Cycle Rate [Max] | N/A |
Valve Type | High-Performance |
Voltage & Frequency | 24 VDC |
Center Position | P Blocked, A & B to T |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port T Pressure Rating | 3000 psi |
Tank Port Rating | 3000 |
Pressure [Max] | 5075 psi |
Operation | Solenoid Operated |
Housing Code | W |
Pilot/Drain | None |
Manual Override Option Code | None |
Spool Spring Arrangement Code | C |
Coil Rating Code | H |
Port Restrictor Plugs | None |
Function Code | 33 |
Surge Suppressor/Damper | Encapsulated Transzorb |
Spool Code | 33 |
Function | 3-Position Spring Centered |
Solenoid Indicator Lights Code | L |
AC/DC | DC |
Mechanical Options | None |
Port Restrictor Plug Code | None |
Design No. | 60 |
Port T Code | 7 |
Weight | 0.0 LB |
