
- Proportional Valve
- D08 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Spring Arrangement | C |
Temperature Range [Max] | 158 °F |
Pressure Drop at Rated Flow | 145 |
Pressure [Max] | 5000 psi |
No. of Stages | Two Stage |
Pilot Pressure | 116 psi |
Mounting | Subplate Mounted |
Rated Flow | 7.37 gal/min |
Spool Type | Reduced A & B Ports Pressure at Null |
Body Material | Cast Iron |
Model No. | KDG5V-8-33C330N-X-M-U-H1-20 |
Electrical Connection | DIN 43650 |
Fluid Cleanliness | 17/15/12 micron |
Pilot/Drain | Internal Pilot/External Drain |
Seal Material | Fluorocarbon |
Control Type | Directional |
Series | KDG5V8 |
Temperature Range [Min] | -4 °F |
Voltage & Frequency | 24 VDC |
Solenoid | Double |
Operation | Solenoid/Pilot Operated |
Manual Override | Plain Override |
Build Type | Spring Centered |
Feedback Sensor | No |
NFPA Size | D08 |
Weight | 41.92 LB |
