
- Flow Control Valve
- 3600 psi Pressure Rating
- Yes Adjustment
Compensation | Pressure And Temperature |
Model Code | FCG-3-180-K-15 |
Pressure Rating | 3600 psi |
Adjustment | Yes |
Weight | 0.0 LB |

Compensation | Pressure And Temperature |
Model Code | FCG-3-180-K-15 |
Pressure Rating | 3600 psi |
Adjustment | Yes |
Weight | 0.0 LB |