
- Flow Control Valve
- D01 NFPA
- 2321 psi Pressure Rating
- Subplate Valve Mount Type
- Yes Adjustment
Adjustment | Yes |
Valve Type | Check |
Temperature Range [Min] | -4 °F |
Model Code | FCG-3-16-A-H-15 |
Valve Mount Type | Subplate |
Compensation | Pressure |
Valve Lock | Key |
Pressure Rating | 2321 psi |
Leakage | Standard |
Seal Material | Nitrile |
Interface | 03/NFPA D01 |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D01 |
Adjustment Type | Manual W/O Keylock |
Temperature Range [Max] | 176 °F |
Weight | 2.38 LB |
