
- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Standard Type of Control
Flow Rate | 62.5 gal |
Port Control | Port A |
Valve Type | Flow Control Valve |
Manufacturer Part No. | DGMFN-7-Y-A2H-B2H-20 |
Design No. | 20 |
Model No. | DGMFN 7 Y A2H B2H 20 |
Fluid Cleanliness | 19/17/14 micron |
Port Control, Dual | Port B |
Control Type | Dual Control |
Type of Control, Dual | Standard Control |
Pressure [Max] | 4569 psi |
Seal Material | Nitrile |
Interface | D07 |
Adjustment Type, Dual | Handknob |
Valve Mount Type | Manifold |
Adjustment Type | Screw |
Direction of Flow | Meter-Out, Ports A & B |
Type of Control | Standard Control |
Leakage | Standard |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 176 °F |
Weight | 12.8 LB |
