
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 220 to 4500 psi Pressure Adjustment Range
- Screw Adjustment Type
Model No. | DGMC 7 PT G H 20 |
Pressure [Max] | 4500 psi |
Valve Type | Pressure Reducing Valve |
Pressure Adjustment Range (psi) | 220 to 4,500 |
No. of Stages | Two Stage |
Performance | Standard Performance |
Adjustment | Yes |
Adjustment Type | Screw |
Body Material | Cast Iron |
Actuation Option | Proportional |
Weight | 0.0 LB |
