
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- Knob Adjustment Type
- 15 gal/min Flow Rate
Model No. | DGMX 7 PP G H 20 |
Pressure [Max] | 4500 psi |
Adjustment Type | Knob |
Adjustment | Yes |
Valve Type | Relief Valve |
Actuation Option | Proportional |
Weight | 0.0 LB |
