
- Cartridge Valve Unit
- CVU Series
- 40 mm Port Size
- SAE Port Type
Model No. | CVU 40 SWD3 B29 H 10 AP10 EN124 |
Pressure Rating | 5000 psi |
Seal Material | Buna-N |
Port Size | 40 mm |
Leakage | Standard |
Fluid Cleanliness | 18/16/13 micron |
Flow [Max] | 225 gal/min |
Body Material | Cast Iron |
Temperature Range [Max] | 176 °F |
Temperature Range [Min] | -4 °F |
Port Type | SAE |
Adjustment | No |
Series | CVU |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
