
Vickers
02-348968
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101943470


- Series PVB6 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 6 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
GPM @ Speed | 6 gpm @ 1750 rpm |
Special Design Option | N/A |
Mounting Flange | SAE A, 2 Bolt |
Port Location | Side Port |
Control Location | N/A |
Case Drain | SAE-6 |
Origin | Piston Pumps |
Manufacturer Part No. | PVB6-RSY-40-CVP 13 |
Inlet Port | SAE-12 |
Outlet Port | SAE-12 |
Mounting | Flange Mount |
Shaft Style | Single Shaft |
Shaft Type | Straight w/ Key |
Pressure Compensator Variation | N/A |
Series | PVB6 |
Rotation | Right Hand (CW) |
Maximum Displacement Adjustment | No |
Pump Type | Variable Displacement Open Circuit |
Seal Material | Buna-N |
Port Type | SAE |
Model No. | PVB6-RSY-40-CVP 13 |
Displacement Zone | One Side of Center |
Control Type | Load Sensing w/Pressure Limiter |
Pressure [Max] | 2000 psi |
Displacement Type | Variable |
Displacement (in³/rev) | 0.84 |
Shaft Dia. | 0.75 in |
Design No. | 40 |
Weight | 18.0 LB |
