
- V10 Series Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, 13 Tooth Splined
- SAE B, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Displacement (in³/rev) | 0.4 |
Pressure [Max] | 2500 psi |
Inlet Port Code | S |
Shaft Length | 1 5/8 in |
Shaft Type | 13 Tooth Splined |
Pump Series | V10 |
Outlet Port Position | Inline w/Inlet |
Seal Material | Buna-N |
Pressure Port Code | S |
Design No. | 20 |
Shaft Key | N/A |
Port Type | SAE |
Integral Valve Configuration | w/o Integral Valves |
Rotation | Left Hand (CCW) |
Mounting Flange | SAE B, 2 Bolt |
Shaft Code + Outlet Port Code | 12C |
GPM @ Speed | 3 gpm @ 1750 rpm |
Pressure Port | SAE-8 |
Mounting | Flange Mount |
Port Size | SAE-16 |
Shaft Dia. | 0.875 in |
Flow @ RPM | 2 gpm @ 1200 rpm |
Mounting Flange Code | 6 |
Weight | 15.0 LB |
-
Build To Order
