With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Manufacturer Part No.
PVQ20 B2R SE3S 21 CG 30
Case Drain
SAE-8
GPM @ Speed
9.5 gpm @ 1750 rpm
Shaft Style
Single Shaft
Series
PVQ20
Seal Material
Buna-N
Pump Type
Variable Displacement Open Circuit
Inlet Port
SAE-20
Mounting
Flange Mount
Model No.
PVQ20 B2R SE3S 21 CG 30
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Shaft Type
13 Tooth Splined
Shaft Dia.
0.875 in
Design No.
21
Outlet Port
SAE-20
Rotation
Right Hand (CW)
Mounting Flange
SAE B, 2 Bolt
Port Type
SAE
Origin
Piston Pumps
Pressure [Max]
3000 psi
Displacement (in³/rev)
1.29
Port Location
Rear Port
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back