Skip to content Skip to navigation menu
Vickers02-348568

02-348568

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102014293
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers02-348568
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
GPM @ Speed 4.75 gpm @ 1750 rpm
Port Location Side Port
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Max] 3000 psi
Series PVQ10
Rotation Right Hand (CW)
Outlet Port SAE-16
Displacement (in³/rev) 0.643
Mounting Flange SAE A, 2 Bolt
Port Type SAE
Seal Material Buna-N
Manufacturer Part No. PVQ10-A2R-SS1S-20-C21D-12
Pressure [Max] 3000 psi
Origin Piston Pumps
Shaft Type Straight w/ Key
Pressure Adjustment [Min] 350 psi
Shaft Style Single Shaft
Special Design Option Adjustable Maximum Displacement Stop
Control Type Pressure Compensator
Model No. PVQ10-A2R-SS1S-20-C21D-12
Inlet Port SAE-16
Shaft Dia. 0.75 in
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison