
- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 3/4 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal die casters
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Key | 3/16 in |
Origin | Axial Piston Pumps |
Model No. | PVM018ER02AE01AAA07000000A0A |
Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
Mounting Flange | SAE A, 2 Bolt |
Pressure Compensator Setting | 70 Bar |
Paint | Standard Blue Paint |
Bolt Circle Dia. | 4 3/16 in |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
Pilot Diameter | 3.25 in |
Rotation | Right Hand (CW) |
Flow Compensator Setting | None |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Length | 0.94 in |
Shaft Type | Straight Keyed |
Shaft Description | SAE 19-1 |
Seal Material | Buna-N |
RPM [Max] | 1800 rpm |
Manufacturer Part No. | PVM018ER02AE01AAA07000000A0A |
Valve Plate | Electric Motor Speeds |
Port Type | Tube Ports |
Operating Pressure [Max] | 5000 psi |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Inlet Port | SAE-20 |
Spline Description | N/A |
Control Type | Pressure Compensator |
Port Location | End Port |
HP @ 1,800 rpm [Max] | 22 hp |
Series | PVM018 |
Outlet Port | SAE-12 |
Displacement (in³/rev) | 1.1 |
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.75 in |
Weight | 33.0 LB |
