With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Rotation
Right Hand (CW)
Port Location
Rear Port
GPM @ Speed
15.2 gpm @ 1750 rpm
Manufacturer Part No.
PVQ32 B2R SE3S 21 CG 30
Model No.
PVQ32 B2R SE3S 21 CG 30
Inlet Port
SAE-20
Mounting Flange
SAE B, 2 Bolt
Origin
Piston Pumps
Mounting
Flange Mount
Shaft Style
Single Shaft
Shaft Type
13 Tooth Splined
Shaft Dia.
0.875 in
Series
PVQ32
Case Drain
SAE-8
Pump Type
Variable Displacement Open Circuit
Outlet Port
SAE-20
Pressure [Max]
2000 psi
Displacement (in³/rev)
2.01
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Design No.
21
Port Type
SAE
Seal Material
Buna-N
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back