Skip to content Skip to navigation menu
Vickers02-347978

02-347978

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102061461
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Rear Port
  • SAE-20 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers02-347978
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ20 Piston Pump
  • Right Hand
  • 9.50 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Manufacturer Part No. PVQ20 B2R SE1S 21 CG 30 S2
Port Type SAE
Seal Material Buna-N
Displacement (in³/rev) 1.29
Shaft Style Single Shaft
Mounting Flange Mount
Mounting Flange SAE B, 2 Bolt
Inlet Port SAE-20
Port Location Rear Port
Case Drain SAE-8
Origin Piston Pumps
Shaft Dia. 0.875 in
Model No. PVQ20 B2R SE1S 21 CG 30 S2
Design No. 21
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Special Design Option Shaft Up Mounting
Outlet Port SAE-20
Rotation Right Hand (CW)
Pressure [Max] 3000 psi
Series PVQ20
Shaft Type Straight w/ Key
Pump Type Variable Displacement Open Circuit
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison