Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-347973

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101942176
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure [Max] 3000 psi
Shaft Dia. 0.75 in
Rotation Right Hand (CW)
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Port Type SAE
Displacement (in³/rev) 0.643
Pressure Adjustment [Max] 3000 psi
Model No. PVQ10-A2R-SE1S-20-C21-12-S2
Control Type Pressure Compensator
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Port Location Rear Port
GPM @ Speed 4.75 gpm @ 1750 rpm
Inlet Port SAE-12
Outlet Port SAE-12
Series PVQ10
Mounting Flange Mount
Shaft Type Straight w/ Key
Shaft Style Single Shaft
Mounting Flange SAE A, 2 Bolt
Manufacturer Part No. PVQ10-A2R-SE1S-20-C21-12-S2
Special Design Option Shaft Up Mounting
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison