
- PVM020 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 9 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
GPM @ Speed | 9 gpm @ 1750 rpm |
HP @ 1,800 rpm [Max] | 18 hp |
Model No. | PVM020ER05CS01AAA2300000AA0A |
Pressure Compensator Setting | 230 Bar |
Spline Description | N/A |
Flow Compensator Setting | None |
Valve Plate | Electric Motor Speeds |
Pump Type | Open Circuit Axial |
Shaft Dia. | 0.875 in |
Operating Pressure [Max] | 4000 psi |
Manufacturer Part No. | PVM020ER05CS01AAA2300000AA0A |
Key | 1/4 in |
Shaft Description | SAE B |
Inlet Port | SAE-20 |
Flow @ RPM | 5 gpm @ 1000 rpm, 6 gpm @ 1200 rpm, 8 gpm @ 1500 rpm, 9 gpm @ 1800 rpm |
Mounting Flange | SAE B, 2 Bolt |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Shaft Type | Straight Keyed |
RPM [Max] | 1800 rpm |
Port Type | Tube Ports |
Seal Material | Buna-N |
Origin | Axial Piston Pumps |
Pilot Diameter | 4 in |
Bolt Circle Dia. | 5 3/4 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Length | 1 5/16 in |
Outlet Port | SAE-12 |
Series | PVM020 |
Control Type | Pressure Compensator |
Displacement (in³/rev) | 1.29 |
Rotation | Right Hand (CW) |
Paint | Standard Blue Paint |
Port Location | Side Port |
Weight | 33.0 LB |
