Skip to content Skip to navigation menu
Vickers02-347239-3

02-347239-3

Vickers Fixed Displacement Single Vane Pump
Item #102051598
  • Single Unit Vane Pumps - Fixed Displacement
  • V20 Pump Series
Vickers02-347239-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Fixed Displacement
  • V20 Pump Series

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Seal Material Buna-N
Pump Series V20
Configuration Single
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison